Menu Search
Magnetic Lighting Contactors Electrically Held Lighting NEMA 600V AC NEMA Size 2 60A
EATON #CN35GNY1AB

Electrically Held Lighting NEMA 600V AC NEMA Size 2 60A

SKU # 78668538538 Manufacturer Series: CN35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 60
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Type CN35 electrically held lighting contactors from Eaton electrical sector are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads.

Additional Info: 25 Hp