Electrically Held Lighting NEMA 600V AC 45mm Frame Width 30A

SKU: 78211406166
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
Size: 45mm Frame Width
UL Cont. Amps: 30
Poles: 12
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO Side Mounted
Manufacturer Series: ECL03
Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; Construction Standard - NEMA 600V AC; Size - 45mm Frame Width; UL Cont. Amps - 30; Poles - 12; Coil Voltage - 277V 60Hz; Enclosure Type - NEMA 1; Auxiliary Contacts - (1) NO Side Mounted; Manufacturer Series - ECL03