Menu Search
Magnetic Lighting Contactors Electrically Held Lighting NEMA 600V AC 45mm Frame Width 30A
EATON #CN35DN6BB

Electrically Held Lighting NEMA 600V AC 45mm Frame Width 30A

SKU # 78211422132 Manufacturer Series: CN35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
Size: 45mm Frame Width
UL Cont. Amps: 30
Poles: 6
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted

Type CN35 electrically held lighting contactors from Eaton electrical sector are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads.