Menu Search
EATON #ECC03C1A2A

Electrically Held Lighting NEMA 600V AC 30A

SKU # 78211615396 Manufacturer Series: ECC03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: None