Electrically Held Lighting NEMA 600V AC 30A

SKU: 78211466750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 6
Coil Voltage: 380-415V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO
Manufacturer Series: CN35
Type CN35 electrically held lighting contactors from Eaton electrical sector are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads.