Menu Search
EATON #CN35DN12XLB

Electrically Held Lighting NEMA 600V AC 30A

SKU # 78211466752 Manufacturer Series: CN35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 2
Coil Voltage: 380-415V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Type CN35 electrically held lighting contactors from Eaton electrical sector are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads.