Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Electrically Held Lighting NEMA 600V AC 220mm Frame Width 400A

SKU: 78211421534
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
Size: 220mm Frame Width
UL Cont. Amps: 400
Poles: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted
Manufacturer Series: CN35
Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; Construction Standard - NEMA 600V AC; Size - 220mm Frame Width; UL Cont. Amps - 400; Poles - 3; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - Open; Auxiliary Contacts - (1) NO Side Mounted; Manufacturer Series - CN35