Menu Search
Magnetic Lighting Contactors Electrically Held Lighting NEMA 600V AC 20A
EATON #CN35BN6TB

Electrically Held Lighting NEMA 600V AC 20A

SKU # 78211396161 Manufacturer Series: CN35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20
Poles: 6
Coil Voltage: 24V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Type CN35 electrically held lighting contactors from Eaton electrical sector are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads.