Electrically Held Lighting NEMA 600V AC 10A

SKU: 78211403916
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 10
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Manufacturer Series: ECL
Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; Construction Standard - NEMA 600V AC; UL Cont. Amps - 10; Poles - 2; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 1; Manufacturer Series - ECL