Menu Search
Search
EATON #ECL03B2ACA

Contactor, Lighting; NEMA 3R; 20A; 20 Poles; 120/110V 60/50Hz

SKU # 78211614009 Manufacturer Series: Class ECL03
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Poles: 20
Auxiliary Contacts: None
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Enclosure Type: NEMA 3R (Rainproof)