Menu Search
EATON #ECL03B2H9A

Contactor, Lighting; NEMA 3R; 20A; 9 Poles; 277V 60Hz

SKU # 78211427446 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 277V 60Hz
Poles: 9
Auxiliary Contacts: (1) NO Side Mounted
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Enclosure Type: NEMA 3R (Rainproof)