EATON #ECL03B2D6A

Contactor, Lighting; NEMA 3R; 20A; 6 Poles; 600/550V 60/50Hz

SKU: 78211614002
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Poles: 6
Coil Voltage: 600/550V 60/50Hz
Enclosure Type: NEMA 3R (Rainproof)