Menu Search
Magnetic Lighting Contactors Contactor, Lighting; NEMA 3R; 20A; 3 Poles; 208V 60Hz

EATON #ECL03B2E3A

Contactor, Lighting; NEMA 3R; 20A; 3 Poles; 208V 60Hz

SKU #78211613970
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Poles: 3
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 3R (Rainproof)