Menu Search
Magnetic Lighting Contactors Contactor, Lighting; NEMA 3R; 20A; 2 Poles; 480/440V 60/50Hz

EATON #ECL03B2C2A

Contactor, Lighting; NEMA 3R; 20A; 2 Poles; 480/440V 60/50Hz

SKU #78211613989
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Poles: 2
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 3R (Rainproof)