Menu Search
Search
EATON #ECL03D8A4A

Contactor, Lighting; NEMA 12; 60A; 4 Poles; 120/110V 60/50Hz

SKU # 78211408224 Manufacturer Series: Class ECL03
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Poles: 4
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 65mm Frame
UL Cont. Amps: 60
Enclosure Type: NEMA 12 (Dust-tight Industrial)
Auxiliary Contacts: (1) NO Side Mounted