Menu Search
EATON #ECL03D8B3A

Contactor, Lighting; NEMA 12; 60A; 3 Poles; 240/220V 60/50Hz

SKU # 78211404042 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 65mm Frame
UL Cont. Amps: 60
Poles: 3
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 12 (Dust-tight Industrial)
Auxiliary Contacts: (1) NO Side Mounted