EATON #ECL03D8A2A

Contactor, Lighting; NEMA 12; 60A; 2 Poles; 120/110V 60/50Hz

SKU: 78211406198
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 65mm Frame
UL Cont. Amps: 60
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12 (Dust-tight Industrial)
Auxiliary Contacts: (1) NO Side Mounted