Menu Search
EATON #ECL03C8A4A

Contactor, Lighting; NEMA 12; 30A; 4 Poles; 120/110V 60/50Hz

SKU # 78211403984 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 30
Poles: 4
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12 (Dust-tight Industrial)
Auxiliary Contacts: (1) NO Side Mounted