Menu Search

EATON #ECL03D1A9A

Contactor, Lighting; NEMA 1; 60A; 9 Poles; 120/110V 60/50Hz

SKU: 78668535794
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 65mm Frame
UL Cont. Amps: 60
Poles: 9
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)