Menu Search
EATON #ECL03H1A3A

Contactor, Lighting; NEMA 1; 400A; 3 Poles; 120/110V 60/50Hz

SKU # 78211430858 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 220mm Frame
UL Cont. Amps: 400
Poles: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)