Menu Search
EATON #ECL03C1A2A-S3

Contactor, Lighting; NEMA 1; 30A; 2 Poles; 120/110V 60/50Hz

SKU # 78668535773 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Poles: 2
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 30
Enclosure Type: NEMA 1 (General Purpose)

Additional Info: Factory-installed Cover Control Modification: HAND/OFF/AUTO selector switch