Menu Search

EATON #ECL03C1A9A-P8

Contactor, Lighting; NEMA 1; 30A; 9 Poles; 120/110V 60/50Hz

SKU: 78211431706
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 30
Poles: 9
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)
Additional Info: Factory-installed Cover Control Modification: ON/OFF Pushbutton