Menu Search
EATON #ECL03C1H6A

Contactor, Lighting; NEMA 1; 30A; 6 Poles; 277V 60Hz

SKU # 78211403970 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 30
Poles: 6
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 1 (General Purpose)
Auxiliary Contacts: (1) NO Side Mounted