Menu Search
Magnetic Lighting Contactors Contactor, Lighting; NEMA 1; 30A; 2 Poles; 600/550V 60/50Hz

EATON #ECL03C1D2A

Contactor, Lighting; NEMA 1; 30A; 2 Poles; 600/550V 60/50Hz

SKU #78211614053
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 30
Poles: 2
Coil Voltage: 600/550V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)