Menu Search
Magnetic Lighting Contactors Contactor, Lighting; NEMA 1; 20A; 5 Poles; 600/550V 60/50Hz
EATON #ECL03B1D5A

Contactor, Lighting; NEMA 1; 20A; 5 Poles; 600/550V 60/50Hz

SKU # 78211613961 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Poles: 5
Coil Voltage: 600/550V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)