Menu Search
Magnetic Lighting Contactors Contactor, Lighting; NEMA 1; 20A; 10 Poles; 600/550V 60/50Hz

EATON #ECL03B1DAA

Contactor, Lighting; NEMA 1; 20A; 10 Poles; 600/550V 60/50Hz

SKU #78211613963
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Poles: 10
Coil Voltage: 600/550V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)