Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON #ECL03B1CAA

Contactor, Lighting; NEMA 1; 20A; 10 Poles; 480/440V 60/50Hz

SKU # 78211613956 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Poles: 10
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)