You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #ECL03F1A2A-S3

Contactor, Lighting; NEMA 1; 200A; 2 Poles; 120/110V 60/50Hz

SKU # 78668539928 Manufacturer Series: Class ECL03
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 2
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 180mm Frame
UL Cont. Amps: 200
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)

Additional Info: Factory-installed Cover Control Modification: HAND/OFF/AUTO selector switch