EATON #ECL03F1C3A

Contactor, Lighting; NEMA 1; 200A; 3 Poles; 480/440V 60/50Hz

SKU: 78211407296
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 180mm Frame
UL Cont. Amps: 200
Poles: 3
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)
Auxiliary Contacts: (1) NO Side Mounted