Menu Search

EATON #ECL03E1A6A

Contactor, Lighting; NEMA 1; 100A; 6 Poles; 120/110V 60/50Hz

SKU: 78668539930
Manufacturer Series: Class ECL03
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 90mm Frame
UL Cont. Amps: 100
Poles: 6
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)