Menu Search
Magnetic Lighting Contactors Contactor, Lighting; NEMA 1; 100A; 4 Poles; 120/110V 60/50Hz
EATON #ECL03E1A4A

Contactor, Lighting; NEMA 1; 100A; 4 Poles; 120/110V 60/50Hz

SKU # 78211404060 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 90mm Frame
UL Cont. Amps: 100
Poles: 4
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1 (General Purpose)
Auxiliary Contacts: (1) NO Side Mounted