Menu Search
EATON #ECL03E1E2A

Contactor, Lighting; NEMA 1; 100A; 2 Poles; 208V 60Hz

SKU # 78211404070 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 90mm Frame
UL Cont. Amps: 100
Poles: 2
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 1 (General Purpose)
Auxiliary Contacts: (1) NO Side Mounted