Menu Search
Search
BANNER ENGINEERING #QDC-515C

Mini-Screen Controller Patch Cord, 5m L, 20 ga Wire, Straight Female-Mini/5 pin x Open End

SKU # 66248837442
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Light Current - Controller Patch Cord
Wire Size: 20 ga
Length: 5m (16.4 ft.)
End A: Straight Female - Mini, 5 pin
End B: Open
Jacket: PVC

Interconnect Cord Sets - Patch Cords: Type - Safety Light Current - Controller Patch Cord; End A - Straight Female - Mini, 5 pin; End B - Open; Length - 5m (16.4ft); Wire Size - 20 ga; Jacket - PVC; Additional Information - Wire size: 20 ga; Manufacturer Series - Mini-Screen

Additional Info: Wire size: 20 ga