Menu Search
Machine Bolts Machine Bolt, 3/4 in. Dia x 12 in. L Bolt, Square
POWER LINE SUPPLY CO #P8912

Machine Bolt, 3/4 in. Dia x 12 in. L Bolt, Square

SKU # 78920389766
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Machine Bolt
Head: Square
Nuts: (1) Square
Bolt Diameter: 3/4 in.
Bolt Length: 12 in.
Thread Length: 6 in.
Tensile Strength: 18,350 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: RUS
Package Quantity: 25

POWERLINE P8912 3/4X12 MACHBOLT W/N