You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MAQUOKETA VALLEY COOP #J8808

MacLean Machine Bolt, 5/8-11 Dia x 8 in. L Bolt, Square Head

SKU # 43775198981
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Bolt
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8-11
Bolt Length: 8 in.
Thread Length: 4 in.
Tensile Strength: 13,550 lb.
Material: Steel
Finish: Hot Dip Galvanized