You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MAQUOKETA VALLEY COOP #J8814

MacLean Machine Bolt, 5/8-11 Dia x 14 in. L Bolt, Square Head

SKU # 43775198978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Bolt
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8-11
Bolt Length: 14 in.
Thread Length: 6 in.
Tensile Strength: 13,550 lb.
Material: Steel
Finish: Hot Dip Galvanized