Menu Search
MACLEAN POWER SYSTEMS #J8918

Bolt, Machine, Square Head, 3/4 in. Dia x 18 in. L

SKU # 66271111715
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 3/4 in.
Bolt Length: 18 in.
Thread Length: 6 in.
Tensile Strength: 20,050 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: REA, ANSI
Lb/​C: 228