Menu Search
Machine Bolts Bolt, 5/8 in. Dia x 5.0 in. L, 3.00 in. L Thread, Square Head, Steel, Hot Dip Galvanized

MACLEAN POWER SYSTEMS #J8805

Bolt, 5/8 in. Dia x 5.0 in. L, 3.00 in. L Thread, Square Head, Steel, Hot Dip Galvanized

SKU #66271123319
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 5 in.
Thread Length: 3 in.
Tensile Strength: 13,550 lb.
Material: Steel
Finish: Hot Dip Galvanized
Lb/C: 57