Menu Search
Machine Bolts Machine Bolt, Square, (1) Square Nut, 7/8 in. Dia, 4 in. L, Steel, 2 in. L Thread

HUGHES BROTHERS #B84-2

Machine Bolt, Square, (1) Square Nut, 7/8 in. Dia, 4 in. L, Steel, 2 in. L Thread

SKU #78359092630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 7/8 in.
Bolt Length: 4 in.
Thread Length: 2 in.
Material: Steel
Finish: Galvanized
Listings: ANSI
Package Quantity: 50

Machine Bolts: Type - Machine; Head - Square; Nuts - (1) Square; Bolt Dia - in - 7/8; Bolt Length - in - 4; Thread Length - in - 2; Material - Steel; Finish - Galvanized; Listings - ANSI; Package Quantity - 50