Menu Search
Machine Bolts Machine Bolt, Square, (1) Square Nut, 7/8 in. Dia, 3 in. L, Steel, 2 in. L Thread
HUGHES BROTHERS #B83D2

Machine Bolt, Square, (1) Square Nut, 7/8 in. Dia, 3 in. L, Steel, 2 in. L Thread

SKU # 78359094078
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 7/8 in.
Bolt Length: 3 in.
Thread Length: 2 in.
Material: Steel
Finish: Galvanized
Listings: ANSI

Machine Bolts: Type - Machine; Head - Square; Nuts - (1) Square; Bolt Dia - in - 7/8; Bolt Length - in - 3; Thread Length - in - 2; Material - Steel; Finish - Galvanized; Listings - ANSI