Menu Search
HUGHES BROTHERS #B103-1-1/2EX

Machine Bolt, Square, (1) Square Nut, 1 in. Dia, 3 in. L, Steel, 1.5 in. L Thread

SKU # 78359098628
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 1 in.
Bolt Length: 3 in.
Thread Length: 1.5 in.
Material: Steel
Finish: Galvanized
Listings: ANSI

Machine Bolts: Type - Machine; Head - Square; Nuts - (1) Square; Bolt Dia - in - 1; Bolt Length - in - 3 ; Thread Length - in - 1.50; Material - Steel; Finish - Galvanized; Listings - ANSI