Menu Search
Machine Bolts Machine Bolt, 1 in. Dia x 20 in. L Bolt, Square

HUGHES BROTHERS #B1020-6

Machine Bolt, 1 in. Dia x 20 in. L Bolt, Square

SKU #78359097689
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Machine Bolt
Head: Square
Bolt Diameter: 1 in.
Bolt Length: 20 in.
Thread Length: 6 in.
Tensile Strength: 33,500 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: ANSI C135.1
Package Quantity: 10

HB B1020-6 MACH BOLT 1 X 20