Menu Search
Machine Bolts Machine Bolt, Square, (1) Square Nut, 1 in. Dia, 18 in. L, Steel, 6 in. L Thread, 33500 lb

HUBBELL #PSSB101800

Machine Bolt, Square, (1) Square Nut, 1 in. Dia, 18 in. L, Steel, 6 in. L Thread, 33500 lb

SKU #09635947930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 1 in.
Bolt Length: 18 in.
Thread Length: 6 in.
Tensile Strength: 33,500 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: ANSI
Package Quantity: 10