Menu Search
Search
HUBBELL #8814

CHANCE® Bolt, Machine; Steel; Square Head; 1 Nut; 5/8 x 14 in

SKU # 09635907553
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bolt Length: 14 in.
Listings: RUS, ANSI
Lb/​C: 126
Package Quantity: 50
Type: Machine Bolt
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Thread Length: 6 in.
Tensile Strength: 12,400 lb.
Material: Steel
Finish: Galvanized