Menu Search
ALUMA FORM #AF8912

Machine Bolt, 3/4 in. Dia x 12 in. L Bolt, Square

SKU # 78012198750
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Bolt
Head: Square
Nuts: (1) Square
Bolt Diameter: 3/4 in.
Bolt Length: 12 in.
Material: Steel
Finish: Hot Dip Galvanized

ALUMA AF8912 3/4X12 SQ HD MACH BOLT