Menu Search
Machine Bolts Machine Bolt Square Head 5/8 x 16.00

ALLIED BOLT #8228

Machine Bolt Square Head 5/8 x 16.00

SKU #79190192012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 16 in.
Thread Length: 6 in.
Material: Steel
Finish: Hot Dip Galvanized
Lb/C: 134