ALLIED BOLT #8226

Machine Bolt Square Head 5/8 x 14.00

SKU: 79190192011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Dia - in: 5/8 in.
Bolt Length - in: 14 in.
Thread Length - in: 6
Material: Steel
Finish: Hot Dip Galvanized
Lb/C: 126
Description
Machine Bolts: Type - Machine; Head - Square; Nuts - (1) Square; Bolt Dia - in - 5/8; Bolt Length - in - 14.00; Thread Length - in - 6.00; Material - Steel; Finish - Hot Dip Galvanized; Lb/C - 126.00