Menu Search
Machine Bolts Machine Bolt Square Head 5/8 x 12.00
ALLIED BOLT #8224

Machine Bolt Square Head 5/8 x 12.00

SKU # 79190192010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 12 in.
Thread Length: 6 in.
Material: Steel
Finish: Hot Dip Galvanized
Lb/​C: 112