Menu Search
MTW / TEW Wire Wire, TEW; Bare Copper; 20 AWG; Blue
WIRE PRODUCTS #TEW-20GA-BLUE

Wire, TEW; Bare Copper; 20 AWG; Blue

SKU # 78013096424 Manufacturer Series: TEW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: TEW
Conductor Size: 20 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Blue
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Approval Listings: UL Type: AWM Style 1015, 1019, 1020, 1230, CSA Type: LL90458