Menu Search
WIRE PRODUCTS #TEW-18-STR-ORANGE-PREBOND

Wire, TEW; Bare Copper; 18 AWG; Orange

SKU # 78013098723 Manufacturer Series: TEW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TEW
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Orange
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Approval Listings: UL Type: AWM Style 1015, 1019, 1020, 1230, CSA Type: LL90458